This product requires certification to purchase.

24 in. PET Multi-surface Push Broom with Wood Handle

Razor-Back

24 in. PET Multi-surface Push Broom with Wood Handle

  • Fast #
  • Part #ABR24MU16
  • Item #8390572
  • Manufacturer Part #BR24MU16
4.1 out of 5 Customer Rating
Brand image
Razor-Back

24 in. PET Multi-surface Push Broom with Wood Handle

  • Fast #
  • Part #ABR24MU16
  • Item #8390572
  • Manufacturer Part #BR24MU16
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi Surface Material - works on smooth and rough surfaces
  • Innovative Heavy Duty Steel Brace
  • Comes assembled ready to use
  • Contractor Duty for the toughest jobs
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Diameter
1-1/8 in
Handle Length (in)
60 in
Height
66 in
Size
66 in x 24 in x 4-1/2 in
Width
24 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Handle Material
Wood
Material
Plastic
Material Type
PET
Warranty & Product Information
Application
Surface, Sweeping
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
UPC
049206131644