48 in. Back Post Hole Digger
48 in. Back Post Hole Digger
Package Quantity Info:
Each: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6.5 in depth
- 6 in point spread
- Hercules pattern, 2-piece riveted steel blades with beveled digging edge
- This post hole digger is perfect for digging those necessary holes and footings and will help you do so without bending over or straining your back
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 6
- Color Finish Name:
- Black
- Handle Length (in):
- 48
- Handle Material:
- Hardwood
- Height:
- 59-1/2
- Length:
- 6-1/2
- Material:
- Steel, Wood
- Number of Tools Included:
- 1
- UPC:
- 079617780056
- Weight:
- 11.2
- Width:
- 6