This product requires certification to purchase.

66 in. Mortar Hoe

Razor-Back

66 in. Mortar Hoe

  • Fast #
  • Part #AME66158
  • Item #1281512
  • Manufacturer Part #66158
5 out of 5 Customer Rating
Brand image
Razor-Back

66 in. Mortar Hoe

  • Fast #
  • Part #AME66158
  • Item #1281512
  • Manufacturer Part #66158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 piece forged 10" head
  • 66" Hardwood Handle
  • 2 Holes to mix mortar
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Width (in)
10 in
Handle Length (in)
66 in
Height
68-1/2 in
Weight
4.6 lb
Width
10 in
Characteristics & Features
Blade Material
Steel
Color Finish Name
Black
Handle Material
Hardwood
Number of Tools Included
1
Tool Type
Mortar Hoe
Warranty & Product Information
UPC
079617661584