7-1/2 in. Razorback Forged Potato Refuse Hook
7-1/2 in. Razorback Forged Potato Refuse Hook
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can also be used to transfer manure and loose material or even for general garden clean-up
- Connection type = steel tube with cap
- Ideal for digging or harvesting potatoes and similar types of vegetables
- Head type = one piece forged
- Handle type = straight
- Head material = Steel
- Handle material = white ash
- Handle length [nom] = 54 in
- No. of tines = 4
- Head width [nom] = 7 in
Specifications
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Handle Type:
- Straight Handle
- Length:
- 7-1/2 in
- Material:
- Steel
- Number of Tines:
- 4
- Rake Type:
- Refuse Claw
- Tool Type:
- Hook
- Width:
- 7 in