This product requires certification to purchase.

Carbon Steel Shovel

Razor-Back

Carbon Steel Shovel

  • Fast #
  • Part #A53121
  • Item #1281515
  • Manufacturer Part #53121
5 out of 5 Customer Rating
Brand image
Razor-Back

Carbon Steel Shovel

  • Fast #
  • Part #A53121
  • Item #1281515
  • Manufacturer Part #53121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 30 in North American hardwood handle
  • Steel blade size #12
  • Steel D-grip
  • Western pattern
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
19 in
Blade Width (in)
15 in
Handle Length (in)
27 in
Length
44-1/2 in
Weight
7.17 lb
Characteristics & Features
Blade Material
Carbon Steel
Handle Material
North American Hardwood
Handle Type
D-grip
Tool Type
Shovel
Warranty & Product Information
Application
Graining, Mulch, Soil, Sand, Snow
UPC
079617531214