This product requires certification to purchase.

Short Drain Spade Dhandle Shovel

Razor-Back

Short Drain Spade Dhandle Shovel

  • Fast #
  • Part #A2597400
  • Item #7912242
  • Manufacturer Part #2597400
3.4 out of 5 Customer Rating
Brand image
Razor-Back

Short Drain Spade Dhandle Shovel

  • Fast #
  • Part #A2597400
  • Item #7912242
  • Manufacturer Part #2597400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Width (in)
5-3/4 in
Height
49-1/4 in
Characteristics & Features
Blade Material
Steel
Handle Material
Hardwood
Handle Type
D-handle
Shovel Head Type
Spade
Tool Type
Shovel
Warranty & Product Information
UPC
049206634145