This product requires certification to purchase.

10 x 12 in. Square Tray (Case of 24) in Beige

RDI USA

10 x 12 in. Square Tray (Case of 24) in Beige

  • Fast #
  • Part #RTRY1012BEG
  • Item #7688638
  • Manufacturer Part #TRY-1012-BEG
4.3 out of 5 Customer Rating
Brand image
RDI USA

10 x 12 in. Square Tray (Case of 24) in Beige

  • Fast #
  • Part #RTRY1012BEG
  • Item #7688638
  • Manufacturer Part #TRY-1012-BEG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plastic Ice Bucket Tray
  • Requires Certification
Dimensions & Measurements
Length
10 in
Package Quantity
Case of 24
Width
12 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Beige
Material
Plastic
Warranty & Product Information
UPC
689076078634