This product requires certification to purchase.

4 x 2-1/4 x 8 in. Concrete Brick

Reading Rock

4 x 2-1/4 x 8 in. Concrete Brick

  • Fast #
  • Part #RCONCRETEBRICK
  • Item #9435030
  • Manufacturer Part #CONCRETEBRICK
3.1 out of 5 Customer Rating
Reading Rock

4 x 2-1/4 x 8 in. Concrete Brick

  • Fast #
  • Part #RCONCRETEBRICK
  • Item #9435030
  • Manufacturer Part #CONCRETEBRICK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
8 in
Size
4 in x 2-1/4 in x 8 in
Width
2-1/4 in
Warranty & Product Information
Product Type
Concrete Brick