This product requires certification to purchase.

20"H Round Metal Propane Tank Cover and Side Table in Light Sand by Real Flame

Real Flame

20"H Round Metal Propane Tank Cover and Side Table in Light Sand by Real Flame

  • Fast #
  • Part #RT0028LSND
  • Item #14506538
  • Manufacturer Part #T0028-LSND
5 out of 5 Customer Rating
Brand image
Real Flame

20"H Round Metal Propane Tank Cover and Side Table in Light Sand by Real Flame

  • Fast #
  • Part #RT0028LSND
  • Item #14506538
  • Manufacturer Part #T0028-LSND
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Weather, sun, and rust resistance.
  • Includes a tank seat with leveling feet.
  • Requires Certification
Dimensions & Measurements
Depth
15-3/4 in
Height
20-1/4 in
Width
15-3/4 in
Characteristics & Features
Color Finish Name
Light Sand
Material
Steel
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Warranty & Product Information
UPC
752370002848