This product requires certification to purchase.

4192 60 LANDSCAPE VIVIDFLAME ELECTRIC FIREPLACE IN BLACK

Real Flame

4192 60 LANDSCAPE VIVIDFLAME ELECTRIC FIREPLACE IN BLACK

  • Fast #
  • Part #R4192
  • Item #11824069
  • Manufacturer Part #4192
4.6 out of 5 Customer Rating
Brand image
Real Flame

4192 60 LANDSCAPE VIVIDFLAME ELECTRIC FIREPLACE IN BLACK

  • Fast #
  • Part #R4192
  • Item #11824069
  • Manufacturer Part #4192
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Our most popular fireplace insert size, with an expansive landscape viewing area.
  • Compatible with our standard VividFlame™ or SMART Bluetooth electric fireplace inserts to tailor your flame, heat and ambiance.
  • Infrared heater with built-in, adjustable thermostat for customizable comfort
  • Requires Certification
Dimensions & Measurements
Height
18-1/4 in
Width
5-3/4 in
Characteristics & Features
Color Finish Name
Black
Material
Glass, Steel
Electrical & Operational Information
AMP
12.6
BTU
5100
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R4192
UPC
752370419202