This product requires certification to purchase.

Aegean 36"" Square Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

Real Flame

Aegean 36"" Square Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

  • Fast #
  • Part #RC9812LPWSLT
  • Item #9678962
  • Manufacturer Part #C9812LP-WSLT
5 out of 5 Customer Rating
Brand image
Real Flame

Aegean 36"" Square Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

  • Fast #
  • Part #RC9812LPWSLT
  • Item #9678962
  • Manufacturer Part #C9812LP-WSLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Make a stunning addition to your outdoor space with the clean, contemporary design of the Aegean rectangle gas fire table
  • Made of durable steel with a lightly textured finish, this outdoor fire table features a reliable push-button ignition and has adjustable flame height
  • Gas fire pit table with leveling feet, stainless steel burner, burner lid, lava rock, storage cover, propane hose with regulator and natural gas conversion kit are included
  • Providing 50,000 BTUs of heat, this outdoor propane fire pit can be converted to natural gas by a certified natural gas technician using the conversion kit
  • When not in use, transform this gas fireplace into a useful outdoor coffee table with the matching burner lid
  • Complete your patio set with the Aegean outdoor chair, loveseat, sofa and propane tank cover that doubles as a side table
  • Real Flame® gas fire pits are CSA certified and weather, sun and rust resistant
  • External hose is required for connection to natural gas source
  • Basic assembly required
  • Includes: powder-coated steel propane fire table, 50,000 BTU round burner, powder-coated steel lid, red lava rock, AAA battery, propane tank seat, propane hose and regulator, adjustable feet, natural gas conversion kit, and polyester protective cover
  • Requires Certification
Dimensions & Measurements
Height
36 in
Characteristics & Features
Color Finish Name
Weathered Slate
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000