This product requires certification to purchase.

Alcott 75" Smart Landscape Electric Fireplace in White by Real Flame

Real Flame

Alcott Alcott 75" Smart Landscape Electric Fireplace in White by Real Flame

  • Fast #
  • Part #R4130ESW
  • Item #14506572
  • Manufacturer Part #4130ES-W
3.5 out of 5 Customer Rating
Brand image
Real Flame

Alcott Alcott 75" Smart Landscape Electric Fireplace in White by Real Flame

  • Fast #
  • Part #R4130ESW
  • Item #14506572
  • Manufacturer Part #4130ES-W
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Classic style with traditional box-trim detailing. Our most popular fireplace insert size, with an expansive landscape viewing area.
  • Compatible with our standard VividFlame™ or SMART Bluetooth electric fireplace inserts to tailor your flame, heat and ambiance.
  • Infrared heater with built-in, adjustable thermostat for customizable comfort.
  • Requires Certification
Dimensions & Measurements
Height
45-3/4 in
Width
15-3/4 in
Characteristics & Features
Collection
Alcott
Color Finish Name
White
Material
Glass, Steel, Wood
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
12.6
BTU
5100
Volts
120V
Watts
1500 W
Warranty & Product Information
UPC
752370413095