This product requires certification to purchase.

BALTIC 20 H SQUARE CONCRETE PROPANE TANK COVER AND SIDE TABLE IN KODIAK BROWN

Real Flame

Baltic BALTIC 20 H SQUARE CONCRETE PROPANE TANK COVER AND SIDE TABLE IN KODIAK BROWN

  • Fast #
  • Part #R575KB
  • Item #11824075
  • Manufacturer Part #575-KB
4.3 out of 5 Customer Rating
Brand image
Real Flame

Baltic BALTIC 20 H SQUARE CONCRETE PROPANE TANK COVER AND SIDE TABLE IN KODIAK BROWN

  • Fast #
  • Part #R575KB
  • Item #11824075
  • Manufacturer Part #575-KB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes tank cover, tank seat with leveling feet and a protective vinyl storage cover
  • Weather, UV, and rust-resistant finish
  • Can be used as a side table
  • Requires Certification
Dimensions & Measurements
Height
20-1/4 in
Length
15-3/4 in
Width
15-3/4 in
Characteristics & Features
Collection
Baltic
Color Finish Name
Kodiak Brown
Material
Steel, Magnesium Oxide
Warranty & Product Information
Type
R575KB
UPC
752370057510