This product requires certification to purchase.

Real Flame Designer Series 64" 3-Sided Smart Electric Fireplace Insert

Real Flame

Real Flame Designer Series 64" 3-Sided Smart Electric Fireplace Insert

  • Fast #
  • Part #R6560
  • Item #14508083
  • Manufacturer Part #6560
5 out of 5 Customer Rating
Brand image
Real Flame

Real Flame Designer Series 64" 3-Sided Smart Electric Fireplace Insert

  • Fast #
  • Part #R6560
  • Item #14508083
  • Manufacturer Part #6560
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Our most versatile and contemporary linear design profile. Advanced AuraFlame™ technology delivers an ultra-realistic, multi-dimensional fire experience.
  • Flexible built-in design with recessed, corner, or three-sided installs-plug-in or hardwire ready.
  • Bluetooth and SMART tech enabled for a curated and customizable environment with adjustable settings and a full color wheel at your fingertips.
  • Requires Certification
Dimensions & Measurements
Height
21-1/2 in
Width
9-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Glass, Steel
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
12.6
BTU
5100
Volts
120V
Watts
1500 W
Warranty & Product Information
UPC
752370656003