This product requires certification to purchase.

1/2 in., 1/4 in., 3/8 in. and 5/8 in. Seal

Rectorseal

1/2 in., 1/4 in., 3/8 in. and 5/8 in. Seal

  • Fast #
  • Part #REC97210
  • Item #7928910
  • Manufacturer Part #97210
3.3 out of 5 Customer Rating
Brand image
Rectorseal

1/2 in., 1/4 in., 3/8 in. and 5/8 in. Seal

  • Fast #
  • Part #REC97210
  • Item #7928910
  • Manufacturer Part #97210
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 45 degree copper stamping with loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Rated for -40 degree F to 300 degree F
  • Pressure rated up to 10,000 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Height
1-1/4 in
Length
3 in
Size
1/2 in, 1/4 in, 3/8 in, 5/8 in
Weight
1.21 lb
Width
4-3/4 in
Characteristics & Features
Color Finish Name
Purple
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
Pressure - High
10000
Temperature Range
-40 to 300 Deg F (-40 to 149 Deg C)
Warranty & Product Information
Application
Gas, Refrigeration
CE Approved
No
ETL Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Seal
UL Listed
No
UPC
021449972109