This product requires certification to purchase.

2-1/2 x 3-3/4 x 2-3/4 in. Line Set Cover System in Brown

Rectorseal

2-1/2 x 3-3/4 x 2-3/4 in. Line Set Cover System in Brown

  • Fast #
  • Part #REC85466
  • Item #4383208
  • Manufacturer Part #85466
4.5 out of 5 Customer Rating
Brand image
Rectorseal

2-1/2 x 3-3/4 x 2-3/4 in. Line Set Cover System in Brown

  • Fast #
  • Part #REC85466
  • Item #4383208
  • Manufacturer Part #85466
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Compliments any residential or commercial building. Available in SD77 (2-3/4 in.), SD100 (3-3/4 in.), SD140 (5-1/2 in.) and 3 color options (white, ivory, and brown)
  • 78 in. duct lengths and 15 fittings ensure complete flexibility of installation
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
3-3/4 in x 2-3/4 in
Height
3 in
Length
2-1/2 in
Width
4-1/4 in
Characteristics & Features
Color Finish Name
Brown
Warranty & Product Information
UPC
021449854665