260 x 1/2 in. PTFE Tape in White
260 x 1/2 in. PTFE Tape in White
Product Details
Product Details
- Resistant to most liquids and gases
- Organic
Specifications
- Application:
- Metal, Plastic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 260
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Temperature Range:
- -450 to 550 Deg F
- UL Listed:
- No
- UPC:
- 021449359429
- Width:
- 1/2