This product requires certification to purchase.

3-1/2 in. Line Set Cover Tee - Gray

Rectorseal

3-1/2 in. Line Set Cover Tee - Gray

  • Fast #
  • Part #REC84255
  • Item #4383041
  • Manufacturer Part #84255
5 out of 5 Customer Rating
Brand image
Rectorseal

3-1/2 in. Line Set Cover Tee - Gray

  • Fast #
  • Part #REC84255
  • Item #4383041
  • Manufacturer Part #84255
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Tee splits the duct in 2 directions, offering flexibility during an install.
  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Complements any residential or commercial building and paintable- Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (31/2"), LD122 (41/2")
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3-1/2 in
Fitting Sizes
3-1/2 in
Height
8-1/2 in
Length
13-1/2 in
Size
3-1/2 in
Width
17 in
Characteristics & Features
Adjustable
Yes
Brand Model Compatibility
Fortress Lineset Covers
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Lineset Cover
Type
REC84255
UPC
021449842556