This product requires certification to purchase.

3-Phase 240V Surge Protector

Rectorseal

3-Phase 240V Surge Protector

  • Fast #
  • Part #REC96452
  • Item #14295536
  • Manufacturer Part #96452
5 out of 5 Customer Rating
Brand image
Rectorseal

3-Phase 240V Surge Protector

  • Fast #
  • Part #REC96452
  • Item #14295536
  • Manufacturer Part #96452
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Long-lasting gas discharge tube (GDT) and thermally-fused metal oxide varistors (TFMOV) technology
  • Dual diagnostic LEDs and audible alarm
  • Type 1 SPD, NEMA 4X, and IP66 rated
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Length
9-1/4 in
Weight
13.01 lb
Width
11-1/50 in
Characteristics & Features
Color Finish Name
Black
Electrical & Operational Information
Automatic Shut-Off
No
Volts
240V
Warranty & Product Information
NEMA
NEMA 4X
Product Type
Accessory
Type
REC96452
UPC
021449964524