This product requires certification to purchase.

6 x 6 in. Register Box

Rectorseal

Airtec® Tuffbox 6 x 6 in. Register Box

  • Fast #
  • Part #REC81966
  • Item #4383310
  • Manufacturer Part #81966
4.9 out of 5 Customer Rating
Brand image
Rectorseal

Airtec® Tuffbox 6 x 6 in. Register Box

  • Fast #
  • Part #REC81966
  • Item #4383310
  • Manufacturer Part #81966
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stepped Collar for multiple duct sizes
  • Collar tabs easily tear away unneeded sections – allow on-site adjustment &labor savings
  • Mounting Clip accommodates thicknesses up to 1_"
  • ⅝” standoffs provide correct depth to accommodate strapping/furring used with drywall.
  • Flange is flexible to conform to drywall backing, virtually eliminating leakage between grille and box.
  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
9 in
Width
9 in
Characteristics & Features
Collection
Airtec® Tuffbox
Material
Plastic
Warranty & Product Information
Type
Register Box
UPC
021449819664