This product requires certification to purchase.

1 Gallon Mini-Split Evaporator Coil & Blower Fan Cleaner

Rectorseal

Desolv™ 1 Gallon Mini-Split Evaporator Coil & Blower Fan Cleaner

  • Fast #
  • Part #REC82566
  • Item #9946747
  • Manufacturer Part #82566
4.3 out of 5 Customer Rating
Brand image
Rectorseal

Desolv™ 1 Gallon Mini-Split Evaporator Coil & Blower Fan Cleaner

  • Fast #
  • Part #REC82566
  • Item #9946747
  • Manufacturer Part #82566
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Biodegradable
  • Acts as a corrosion inhibitor with no heat transfer loss
  • Safer to use because of its low toxicity
  • Will not chemically attack coils like standard acid and alkaline coil cleaners
  • Will not harm aluminum, copper, or steel
  • Will not corrode parts
  • Low odor
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Size
1 gal
Characteristics & Features
Collection
Desolv™
Color
Clear
Material
Liquid
Material Type
Diethylene Glycol
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Application
Evaporator
Type
REC82566
UPC
021449825658