This product requires certification to purchase.

1 gal PVC Purple Primer

Rectorseal

Jim™ PR-1L 1 gal PVC Purple Primer

  • Fast #
  • Part #REC55920
  • Item #4113530
  • Manufacturer Part #55920
5 out of 5 Customer Rating
Brand image
Rectorseal

Jim™ PR-1L 1 gal PVC Purple Primer

  • Fast #
  • Part #REC55920
  • Item #4113530
  • Manufacturer Part #55920
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 42
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast acting, hi-etch primer prepares the surfaces for superior bonding strength
  • Jim™ PR1L's purple color ensures easy visual check for complete coverage
  • NSF approved for potable water systems
  • Meets ASTM F 656 specifications
  • LEED compliant
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
Jim™ PR-1L
Color
Purple
Set Time
Fast Set
Warranty & Product Information
ANSI
ANSI 61-G, ANSI 372
Application
Commercial, Residential
ASTM
ASTM F-656
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 61-G, NSF 372
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
SCAQMD Compliant
Yes
UPC
021449559201