3-3/4 in. Patch
Magne-Patch™ 3-3/4 in. Patch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quickest tank repair available
- Provides temporary repair to help avoid serious spills
- Can be reused
Documents
Specifications
- Application:
- Tanks
- Collection:
- Magne-Patch™
- Depth:
- 7
- Length:
- 3-3/4
- Maximum Temperature:
- 120
- Product Type:
- Patch
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- No
- UPC:
- 687598023002
- Width:
- 8-22/25