Rectorseal
Metacaulk® 4 in. Firestop Cast-in-Place Device
Part #REC67204 | Item #7788944 | Manufacturer Part #67204
$45.67
EACH
Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Integral intumescent firestop
- UL classified systems up to 3 hrs
- Eliminates drilling of concrete
- Reduces labor time
- Tested in accordance with ASTM E814 (UL 1479)
Documents
Specifications
ASTM Specifications: ASTM E-814
Collection: Metacaulk®
FM Approved: No
Height: 8 in
Product Type: Cast In Place Adapter
Size: 4 in
UL Listed: UL 1479