This product requires certification to purchase.

Replacement Tip for 66116 Sausage Pack Caulk Gun in White

Rectorseal

Metacaulk® Replacement Tip for 66116 Sausage Pack Caulk Gun in White

  • Fast #
  • Part #REC66117
  • Item #3361308
  • Manufacturer Part #66117
3.1 out of 5 Customer Rating
Brand image
Rectorseal

Metacaulk® Replacement Tip for 66116 Sausage Pack Caulk Gun in White

  • Fast #
  • Part #REC66117
  • Item #3361308
  • Manufacturer Part #66117
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Industrial grade
  • plastic cone fits most sausage guns
  • Requires Certification
Dimensions & Measurements
Length
4-1/4 in
Size
4-1/4 in
Characteristics & Features
Brand Model Compatibility
66116 Sausage Pack Caulk Gun
Collection
Metacaulk®
Color Finish Name
White
Material
Plastic
Warranty & Product Information
FM Approved
No
Product Type
Firestop Sealant
UL Listed
No
UPC
021449661171