This product requires certification to purchase.

5.3 oz Boiler Surge Inhibitor

Rectorseal

Surgemaster™ 5.3 oz Boiler Surge Inhibitor

  • Fast #
  • Part #REC68742
  • Item #531064
  • Manufacturer Part #68742
4.8 out of 5 Customer Rating
Brand image
Rectorseal

Surgemaster™ 5.3 oz Boiler Surge Inhibitor

  • Fast #
  • Part #REC68742
  • Item #531064
  • Manufacturer Part #68742
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Will not damage seals and gaskets
  • Contains no petroleum distillates
  • Cures and prevents surging and priming
  • Produces clean, dry steam and steady water gauge
  • Color coded for accurate dosage
  • Inhibits corrosion
  • Requires Certification
Dimensions & Measurements
Size
5.3 oz
Characteristics & Features
Collection
Surgemaster™
Color
Light Green
Material
Powder
Warranty & Product Information
Type
REC68742
UPC
687598132100