This product requires certification to purchase.

24 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

Rectorseal

TRUaire 270 Series 24 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA27024X14
  • Item #10002263
  • Manufacturer Part #A27024X14
5 out of 5 Customer Rating
Brand image
Rectorseal

TRUaire 270 Series 24 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA27024X14
  • Item #10002263
  • Manufacturer Part #A27024X14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extruded aluminum construction
  • 3/4" blade spacing
  • 60 blade pitch from grille face
  • Countersunk screw holes
  • Pristine white powder coat finish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13/16 in
Height
24 in
Width
14 in
Characteristics & Features
Collection
TRUaire 270 Series
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Ceiling, Commercial, Sidewall