This product requires certification to purchase.

30 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

Rectorseal

TRUaire A290 Series 30 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA29030X14
  • Item #10002280
  • Manufacturer Part #A29030X14
4.8 out of 5 Customer Rating
Brand image
Rectorseal

TRUaire A290 Series 30 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA29030X14
  • Item #10002280
  • Manufacturer Part #A29030X14
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extruded aluminum construction
  • 3/4" blade spacing
  • 60 blade pitch from grille face
  • Accepts 1" deep filters
  • Fixed hinge or removable face
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
30 in
Width
14 in
Characteristics & Features
Collection
TRUaire A290 Series
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Ceiling, Commercial, Sidewall
UPC
803492208301