This product requires certification to purchase.

5 x 4 in. NPSH Storz Adapter with 30 Degree Elbow

Red Head Brass

5 x 4 in. NPSH Storz Adapter with 30 Degree Elbow

  • Fast #
  • Part #RSE0005AOLS40002
  • Item #4328726
  • Manufacturer Part #RSE0005AOLS40002
5 out of 5 Customer Rating
Brand image
Red Head Brass

5 x 4 in. NPSH Storz Adapter with 30 Degree Elbow

  • Fast #
  • Part #RSE0005AOLS40002
  • Item #4328726
  • Manufacturer Part #RSE0005AOLS40002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSH
End Connection 2
NPSH
End Connections
NPSH
Fitting Size 1
5 in
Fitting Size 2
4 in
Fitting Sizes
5 in x 4 in