This product requires certification to purchase.

1/2 HP 3 Wire 230V 12 GPM Stainless Steel Submersible Deep Well Pump with 1/4" Discharge

Red Lion

1/2 HP 3 Wire 230V 12 GPM Stainless Steel Submersible Deep Well Pump with 1/4" Discharge

  • Fast #
  • Part #L14942405
  • Item #7318120
  • Manufacturer Part #14942405
4.9 out of 5 Customer Rating
Brand image
Red Lion

1/2 HP 3 Wire 230V 12 GPM Stainless Steel Submersible Deep Well Pump with 1/4" Discharge

  • Fast #
  • Part #L14942405
  • Item #7318120
  • Manufacturer Part #14942405
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SUBMERSIBLE DEEP WELL PUMP: 3.9-inch diameter well pump fits 4-inch diameter driven wells or larger; NSF/ANSI 372 certified for potable water
  • BUILT-INS: built-in check valve help keep pump from rapid cycling and extends the motor life; built-in suction screen helps keep debris out protecting the impellers
  • RATED FOR 12 GPM: at 30 PSI it can deliver 13 GPM at a depth of 80-ft.; 231-ft. shut-off
  • CONTROL BOX INCLUDED: Red Lion/VMC branded 1/2 HP, 0.37 KW, 230 Volt, 60 Hz,5.0 running Amps, single phase, enclosure 3 indoor/outdoor use rated, UL listed in Canada and the USA
  • SPECIFICATIONS: 1/2 HP; 12 GPM; 3-Wire, 230 Volt, 6.0 running Amps; 1-1/4-inch FNPT discharge; stainless steel housing with thermoplastic discharge and motor bracket
  • Control box included with all 3-wire pumps (1/2 hp to 1 hp)
  • Requires Certification
Dimensions & Measurements
Cord Length
4 ft
Diameter
3-9/10 in
Discharge
1-1/4 in
Flow Rate
12 gpm
Height
38 in
Length
3-9/10 in
Maximum Feet of Head
212
Weight
24 lb
Width
3-9/10 in
Characteristics & Features
Connection Type
FPT
Impeller
Polycarbonate
Material
Stainless Steel, Thermoplastic
Pump Body Material
Stainless Steel
Pump Motor Type
3 Wire
Electrical & Operational Information
AMP
6
Horsepower
1/2 hp
Phase
Single Phase
Volts
230V
Watts
1030 W
Warranty & Product Information
ANSI
ANSI 372
CSA Certified
CSA 108
NSF
NSF 372
Pump Application
Submersible Dewatering
Type
L14942405
UL Listed
UL 778
UPC
010121141810