This product requires certification to purchase.

1HP 19.5GPM Cast Iron Premium Well Jet Pump

Red Lion

RJS-100 1HP 19.5GPM Cast Iron Premium Well Jet Pump

  • Fast #
  • Part #L602208
  • Item #7318071
  • Manufacturer Part #602208
3.4 out of 5 Customer Rating
Brand image
Red Lion

RJS-100 1HP 19.5GPM Cast Iron Premium Well Jet Pump

  • Fast #
  • Part #L602208
  • Item #7318071
  • Manufacturer Part #602208
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SHALLOW WELL JET PUMP: Red Lion Premium Cast Iron Shallow Well Jet Pump features a 1-1/4” FNPT suction intake and 1” FNPT outlet discharge
  • BUILT TO LAST: Rugged cast iron casing and volute for long life and high-efficiency
  • HEAVY DUTY MOTOR: runs on either 115 or 230 volts
  • INCLUDES: a factory pre-set 30/50 pressure switch that produces a working maximum pressure of 50 PSI and pressure gauge
  • SPECIFICATIONS: 1 HP, 17.6 Amps at 115 Volts
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
19.5 gpm
Characteristics & Features
Collection
RJS-100
Impeller
Thermoplastic
Material
Cast Iron
Pump Body Material
Cast Iron
Electrical & Operational Information
Horsepower
1 hp
Phase
Single Phase
Volts
115/230V
Warranty & Product Information
Pump Application
Jet
Type
L602208
UPC
010121147058