This product requires certification to purchase.

Stainless Steel 3/4HP 230V 12.8GPM Shallow Well Jet Pump

Red Lion

Stainless Steel 3/4HP 230V 12.8GPM Shallow Well Jet Pump

  • Fast #
  • Part #L97080702
  • Item #11752556
  • Manufacturer Part #97080702
5 out of 5 Customer Rating
Brand image
Red Lion

Stainless Steel 3/4HP 230V 12.8GPM Shallow Well Jet Pump

  • Fast #
  • Part #L97080702
  • Item #11752556
  • Manufacturer Part #97080702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BUILT FOR AGGRESSIVE WATER CONDITIONS: Stainless steel pump housing is corrosion-resistant
  • SHALLOW WELL JET PUMP: ideal for the supply of fresh water to rural homes, farms and cabins with suction lifts less than 25-ft
  • Includes factory pre-set 30/50 pressure switch - produces up to 50 PSI with automatic shut-off
  • MOTOR SPECIFICATIONS: dual voltage (115/230 volts) thermally protected TEFC motor, factory set to 230 Volts but can be easily switched to 115 Volts
  • PUMP SPECIFICATIONS: 1-inch FNPT intake and discharge, 1/8-inch NPT pressure gauge port, 12.8 GPM at 5-foot suction lift and 30 PSI, maximum pressure 73 PSI, maximum head 169-ft
  • Requires Certification
Dimensions & Measurements
Discharge
1 in
Flow Rate
12.8 gpm
Characteristics & Features
Impeller
Thermoplastic
Material
Stainless Steel
Pump Body Material
Cast Iron
Electrical & Operational Information
Horsepower
3/4 hp
Warranty & Product Information
Type
L97080702