This product requires certification to purchase.

1-1/4 in. Brass Solder Gate Valve

Red-White Valve

206AB 1-1/4 in. Brass Solder Gate Valve

  • Fast #
  • Part #R207ABH
  • Item #3884454
  • Manufacturer Part #207AB 1-1/4
3.3 out of 5 Customer Rating
Brand image
Red-White Valve

206AB 1-1/4 in. Brass Solder Gate Valve

  • Fast #
  • Part #R207ABH
  • Item #3884454
  • Manufacturer Part #207AB 1-1/4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid Disc
  • Screw Over Bonnet
  • Non rising stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
3-7/100 in
Pressure Class
125#
Valve Size
1-1/4 in
Weight
1.80 lb
Characteristics & Features
Collection
206AB
Handle Material
Aluminum
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Bonnet Type
Screw-in
Valve Disc Material
Aluminum
Valve Operator
Handwheel
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
344
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM B124 C37700, ASTM B927 C28500
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
670779207070