This product requires certification to purchase.

3/4 in. Plastic MNPT x GHT No Kink Hose Bibb

Red-White Valve

3/4 in. Plastic MNPT x GHT No Kink Hose Bibb

  • Fast #
  • Part #RRW302PPF
  • Item #9776635
  • Manufacturer Part #RW-302PP 3/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

3/4 in. Plastic MNPT x GHT No Kink Hose Bibb

  • Fast #
  • Part #RRW302PPF
  • Item #9776635
  • Manufacturer Part #RW-302PP 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 125# CWP
  • MNPT x Hose
  • Threaded end (ASME B1.20.1-NPT)
  • Male NH (ASME B1.20.7)
  • Double O-ring stem packing
  • Virgin PTFE seats
  • Washerless construction
  • Quarter turn
  • Meet BAA requirement
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
GHT
End Connections
MNPT x GHT
Length
2-99/100 in
Valve Size
3/4 in
Characteristics & Features
Handle Material
Plastic
Material
Brass, Plastic, Rubber, Steel
No Kink
Yes
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www. P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Seat Material
PTFE
Valve Type
Hose Bibb
Warranty & Product Information
ASME
ASME B1.20.1, ASME B1.20.7
UPC
670779302058