This product requires certification to purchase.

1 in. Brass Solder Check Valve

Red-White Valve

Figure 233AB 1 in. Brass Solder Check Valve

  • Fast #
  • Part #R233ABG
  • Item #4155166
  • Manufacturer Part #233AB 1
4.5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 233AB 1 in. Brass Solder Check Valve

  • Fast #
  • Part #R233ABG
  • Item #4155166
  • Manufacturer Part #233AB 1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • FPMSoft Seat
  • Low Lead Brass Disc
  • Spring Loaded (SS304 spring)
  • Horizontal or Vertical
  • Low Noise Operation
  • AB1953, NSF/ANSI 61 & 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
3-3/20 in
Length
1-77/100 in
Pressure Class
200#
Valve Size
1 in
Weight
0.66 lb
Characteristics & Features
Collection
Figure 233AB
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Inline
Valve Disc Material
Brass
Valve Seat Material
FKM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
15
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM B-927 C27450
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water, Oil, Gas
UL Listed
No
UPC
670779205069