This product requires certification to purchase.

1/2 in. Brass Full Port Solder 600# Ball Valve

Red-White Valve

Figure 5595AB 1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5595ABD
  • Item #4155160
  • Manufacturer Part #5595AB 1/2
4.9 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5595AB 1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5595ABD
  • Item #4155160
  • Manufacturer Part #5595AB 1/2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-piece body
  • Full port
  • Chrome-plated ball
  • Virgin PTFE seats
  • Adjustable packing nut
  • Blow-out proof stem
  • AB1953, NSF/ANSI 61 & 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-1/5 in
Pressure Class
150#, 600#
Valve Size
1/2 in
Weight
0.38 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 5595AB
Handle Material
Steel
Material
Brass, Plastic
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Temperature Range
15 to 160 Deg F (-9 to 71 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM B-124 C37700, ASTM B-32 Grade 95TA
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
No
UPC
670779419046