This product requires certification to purchase.

REDDING 38 INCH WIDE 60,000 BTU FREESTANDING NATURAL GAS ROUND BOWL FIRE PIT BY JENSEN CO.

REDDING 38 INCH WIDE 60,000 BTU FREESTANDING NATURAL GAS ROUND BOWL FIRE PIT BY JENSEN CO.

  • Fast #
  • Part #R131NGFOG
  • Item #10781014
  • Manufacturer Part #131NG-FOG
4.7 out of 5 Customer Rating
Brand image

REDDING 38 INCH WIDE 60,000 BTU FREESTANDING NATURAL GAS ROUND BOWL FIRE PIT BY JENSEN CO.

  • Fast #
  • Part #R131NGFOG
  • Item #10781014
  • Manufacturer Part #131NG-FOG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Concrete body and brass burner assembly handmade in the USA by Real Flame and Jensen Co.'s skilled team of artisans
  • Made of ultra-durable glass fiber reinforced concrete (GFRC)
  • Heat, weather, and rust resistant
  • Offering our tallest, brightest, and fullest flame
  • This unit can be used with natural gas only
  • Includes fire bowl, black lava rock, valve key, and polyester cover
  • 5 year limited warranty on concrete body, 2 year limited warranty on internal components, Lifetime warranty on burner system
  • 10' Natural Gas Hose with quick connect socket
  • Heat output of 60,000 BTUs
  • Key valve and match-lit ignition
  • Requires Certification
Dimensions & Measurements
Height
14 in
Characteristics & Features
Color Finish Name
Fog
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
60000
Warranty & Product Information
Type
R131NGFOG
UPC
752370013127