This product requires certification to purchase.

1/2 x 3 in. Hex Washer Head Sleeve Anchor

REDHEAD

1/2 x 3 in. Hex Washer Head Sleeve Anchor

  • Fast #
  • Part #RHN1230
  • Item #1666462
  • Manufacturer Part #HN-1230
4.8 out of 5 Customer Rating
Brand image
REDHEAD

1/2 x 3 in. Hex Washer Head Sleeve Anchor

  • Fast #
  • Part #RHN1230
  • Item #1666462
  • Manufacturer Part #HN-1230
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Feature a split expansion sleeve over a threaded stud bolt body and integral expander, nut and washer
  • Anchor diameter equals hole diameter
  • Provides full 360° hole contact over large area and reduces concrete stress
  • Heavy loading capacity
  • Preassembled for faster and easier installation
  • Can be installed through object to be fastened
  • Sleeve design improves holding power
  • No pre-spotting of holes necessary
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
3 in
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Material Type
304
Warranty & Product Information
Application
Shelving, Electrical Boxes, Conduit
Product Type
Sleeve Anchor
UL Listed
No
UPC
662520021165