This product requires certification to purchase.

1/2X5 CS LG DIA TAPCON ANCR

REDHEAD

1/2X5 CS LG DIA TAPCON ANCR

  • Fast #
  • Part #RLDT1250
  • Item #1850791
  • Manufacturer Part #LDT-1250
4.8 out of 5 Customer Rating
Brand image
REDHEAD

1/2X5 CS LG DIA TAPCON ANCR

  • Fast #
  • Part #RLDT1250
  • Item #1850791
  • Manufacturer Part #LDT-1250
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Zinc Plated
  • Oversized HWH design, with hi-lo Tapcon style threads.
  • Excellent shear/tension values.
  • Installs with power tools using standard ANSI bits.
  • Installs through fixture.
  • Removable.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Length
5 in
Size
1/2 in x 5 in
Thread Size
1/2 in
Characteristics & Features
Color Finish Name
Zinc
Material
Carbon Steel
Screw Head
Hex Washer Head
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Racking, Shelving, Conveyors
Product Type
Screw Anchor
Type
RLDT1250
UPC
662520082555