This product requires certification to purchase.

5/8 X 5 Stainless Steel 316 Wedge Anchor

REDHEAD

5/8 X 5 Stainless Steel 316 Wedge Anchor

  • Fast #
  • Part #RSWW5850
  • Item #1666512
  • Manufacturer Part #SWW-5850
3.4 out of 5 Customer Rating
Brand image
REDHEAD

5/8 X 5 Stainless Steel 316 Wedge Anchor

  • Fast #
  • Part #RSWW5850
  • Item #1666512
  • Manufacturer Part #SWW-5850
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Versatile fully threaded design is standard on sizes up to 3/4 in diameter and 10 in length
  • Anchor diameter equals hole diameter
  • 360 degree contact with concrete assures full expansion for reliable working loads
  • Non bottom-bearing, may be used in hole depth exceeding anchor length
  • Can be installed through the work fixture, eliminating hole spotting
  • Inspectable torque values, indicating proper installation
  • 2006 international building code (IBC) compliant
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/8 in
Length
5 in
Thread Length
3.25
Characteristics & Features
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ANSI
ANSI B18.2.2, ANSI B18.22.1
Application
Industrial, Pumps, Diffuser, Gate, Weir Plate
FM Approved
Yes
Product Type
Wedge Anchor
Type
RSWW5850
UL Listed
Yes
UPC
662520022735