This product requires certification to purchase.

1-3/4 x 3/16 in. Concrete Anchor (Pack of 25)

REDHEAD

Tapcon® 1-3/4 x 3/16 in. Concrete Anchor (Pack of 25)

  • Fast #
  • Part #R24255
  • Item #7765429
  • Manufacturer Part #24255
4.7 out of 5 Customer Rating
Brand image
REDHEAD

Tapcon® 1-3/4 x 3/16 in. Concrete Anchor (Pack of 25)

  • Fast #
  • Part #R24255
  • Item #7765429
  • Manufacturer Part #24255
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Works in all masonry-based material including concrete, block, or brick
  • Use these screws for a variety of projects including fixing sill plates, electrical equipment, 2x4's, and many other fixtures to masonry
  • Climaseal blue coating delivers long-lasting corrosion protection
  • Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
  • Advanced threadform reduces installation torque by 30%, allowing for use in a wider range of materials
  • A reputation for quality, strength and ease of installation from industry professionals
  • Approved for use in ACQ Treated Lumber
  • To install, use a 5/32 in. carbide-tipped Tapcon Drill Bit to drill pilot hole
  • Requires Certification
Dimensions & Measurements
Diameter
3/16 in
Length
1-3/4 in
Package Quantity
Pack of 25
Characteristics & Features
Coating
Blue, Climaseal
Collection
Tapcon®
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
Application
Concrete, Brick, Block
FM Approved
No
Product Type
Concrete Anchor
UL Listed
No
UPC
092097242555