This product requires certification to purchase.

2-3/4 x 1/4 in. Anchor Steel (Pack of 25)

REDHEAD

Tapcon® 2-3/4 x 1/4 in. Anchor Steel (Pack of 25)

  • Fast #
  • Part #R28285
  • Item #9662975
  • Manufacturer Part #28285
5 out of 5 Customer Rating
Brand image
REDHEAD

Tapcon® 2-3/4 x 1/4 in. Anchor Steel (Pack of 25)

  • Fast #
  • Part #R28285
  • Item #9662975
  • Manufacturer Part #28285
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blue Calimesa™ provides extended corrosion protection
  • Advanced thread form cuts into concrete and masonry for reduced installation torque and increased pullout performance
  • Nail-type point guides the anchor into the pre-drilled hole
  • Excellent for wood to concrete applications
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Height
471/1000 in
Length
2-3/4 in
Package Quantity
Pack of 25
Width
471/1000 in
Characteristics & Features
Coating
Blue Climaseal
Collection
Tapcon®
Color Finish Category
Blues
Color Finish Name
Blue
Head Style
Flat Head
Material
Carbon Steel
Electrical & Operational Information
Drive Type
Flathead, Phillips, Slotted
Warranty & Product Information
Application
Block, Brick
FM Approved
No
Product Type
Screw Anchor
UL Listed
No
UPC
092097282858