This product requires certification to purchase.

1/2 x 7 in. 304 Stainless Steel Wedge Anchor

REDHEAD

Trubolt® 1/2 x 7 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #RWW1270
  • Item #1666493
  • Manufacturer Part #WW-1270
5 out of 5 Customer Rating
Brand image
REDHEAD

Trubolt® 1/2 x 7 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #RWW1270
  • Item #1666493
  • Manufacturer Part #WW-1270
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Length ID head stamp provides for embedment inspection after installation
  • Fully-threaded design
  • Cold-Formed manufacturing process adds strength
  • Stainless steel split expansion ring
  • Anchor body-available in zinc-plated steel, hot-dipped galvanized steel, 304 stainless steel and 316 stainless steel
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
7 in
Rod Size (in)
1/2 in
Thread Length
3.5
Characteristics & Features
Collection
Trubolt®
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI B212.15 1994
Application
Cladding, Concrete, Stadium Seating
FM Approved
Yes
Product Type
Wedge Anchor
UL Listed
Yes
UPC
662520022971