This product requires certification to purchase.

1/2 - 1 in Compact Copper Cutter

REED

1/2 - 1 in Compact Copper Cutter

  • Fast #
  • Part #R03402
  • Item #9723690
  • Manufacturer Part #03402
3.3 out of 5 Customer Rating
Brand image
REED

1/2 - 1 in Compact Copper Cutter

  • Fast #
  • Part #R03402
  • Item #9723690
  • Manufacturer Part #03402
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact c-shape means no handle swing space is required
  • Sizes for 1/2 inch, 3/4 inch & 1 inch diameter tubing (15.9, 22.2, 28.6 actual O.D. mm) in one kit
  • Cuts copper plus CTS CPVC tubing
  • Easy grip cutter snaps onto tubing for a quick, clean cut with low clearance
  • Requires Certification

Specifications

Application:
CPVC, Copper
Cutting Capacity:
1/2 in - 1 in
Height:
2 in
Length:
10 in
Number of Pieces:
3 Piece
Number of Tools Included:
1
Proposition 65:
WARNING:Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type:
C Cutter
UPC:
757033034020
Weight:
1.9 lb
Width:
6-1/2 in