This product requires certification to purchase.

1/2 in. Extended Socket 1 Tool

REED

1/2 in. Extended Socket 1 Tool

  • Fast #
  • Part #R02628
  • Item #3179286
  • Manufacturer Part #02628
3.3 out of 5 Customer Rating
Brand image
REED

1/2 in. Extended Socket 1 Tool

  • Fast #
  • Part #R02628
  • Item #3179286
  • Manufacturer Part #02628
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extended length, impact grade sockets designed for excess length threaded bolt or rod
  • Perfect socket for tightening hardware during service reconnections, transition fittings, and clamp installation after pipe replacement
  • Made of tool steel, with zinc and black chromate for corrosion resistance
  • Drive socket with a 1/2 inch square drive impact wrench or hand tighten
  • Socket size laser-marked onto socket body
  • Six point socket for maximum contact area holds up to heavy work
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
9-1/2 in
Number of Pieces
1 Piece
Socket Size
1-1/8 in
Weight
1.3 lb
Width
2 in
Characteristics & Features
Color Finish Name
Black Chromate, Zinc
Drive Size
1/2 in
Material
Tool Steel
Number Of Points
6-point
Number of Tools Included
1
Tool Type
Extended Socket
Electrical & Operational Information
Drive Type
Impact, Ratchet
Warranty & Product Information
Origin
Global
UPC
757033026285