11/16 in. PVC / PE Shell Cutter
11/16 in. PVC / PE Shell Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tool steel is heat treated for optimum toughness and wear resistance
- Flute design offers easy cutting and constant coupon retention
- NPT and AWWA: 3/4"
- Shell cutters work with REED drilling machines to cut PVC and PE.
- Cuts Maximum Wall Thickness of 1-1/8 in.
Specifications
- Adjustable:
- No
- Application:
- PVC
- Brand Model Compatibility:
- DM1100, DM2100, DMPVC
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-1/8 in
- Diameter:
- 11/16
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in
- Portable:
- No
- Tool Type:
- Shell Cutter
- UL Listed:
- No
- UPC:
- 757033043855
- Weight:
- 0.2