This product requires certification to purchase.

15 in Adjustable Wrench

REED

15 in Adjustable Wrench

  • Fast #
  • Part #R02209
  • Item #1203197
  • Manufacturer Part #02209
5 out of 5 Customer Rating
Brand image
REED

15 in Adjustable Wrench

  • Fast #
  • Part #R02209
  • Item #1203197
  • Manufacturer Part #02209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Triple-coated, nickel-chrome exterior finish on CW models is corrosion-resistant
  • Design angle allows for close quarter work on hex nuts
  • Precision-ground jaw slides make for the smoothest action
  • Standard thumb adjustment for tightening the jaws
  • Requires Certification
Dimensions & Measurements
Height
2 in
Jaw Capacity (in)
1.6875 in
Length
15 in
Maximum Capacity
1-11/16 in
Number of Pieces
1 Piece
Weight
4.0 lb
Width
4 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Alloy Steel
Material
Alloy Steel
Number of Tools Included
1
Tool Type
Adjustable Wrench
WrenchType
Adjustable
Warranty & Product Information
Application
Pipe
GSA Approved
No
UPC
757033022096