This product requires certification to purchase.

18 in. Metal Pipe Saw

REED

18 in. Metal Pipe Saw

  • Fast #
  • Part #R04510
  • Item #529212
  • Manufacturer Part #04510
4 out of 5 Customer Rating
Brand image
REED

18 in. Metal Pipe Saw

  • Fast #
  • Part #R04510
  • Item #529212
  • Manufacturer Part #04510
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cuts plastic pipe on the forward stroke
  • Tooth geometry yields fast cuts
  • Die cast design of handle on PPS18 makes blade change quick and simple
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
18 in
Cutting Capacity
4 in
Height
1 in
Length
22-1/2 in
Weight
0.75 lb
Width
6 in
Characteristics & Features
Blade Material
Metal
Color Finish Name
Black, Red
Handle Material
Plastic
Number of Tools Included
1
Saw Type
Pipe
Tool Type
Pipe Saw
Warranty & Product Information
Application
ABS, CPVC, PVC
UPC
757033045101