This product requires certification to purchase.

26 in. Manhole Hook

REED

26 in. Manhole Hook

  • Fast #
  • Part #R02301
  • Item #795818
  • Manufacturer Part #02301
5 out of 5 Customer Rating
Brand image
REED

26 in. Manhole Hook

  • Fast #
  • Part #R02301
  • Item #795818
  • Manufacturer Part #02301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1

Product Details

Product Description
  • Open manhole covers with ease due to the 1/2" wide points
  • Hook to handle in same plane on this 26" model
  • Heavy-duty, high carbon steel handle provides strength to resist bending
  • High quality, made in USA tool able to handle stubborn loads
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
26-1/4 in
Weight
3.65 lb
Width
5-3/4 in
Characteristics & Features
Coating
Powder Paint
Color Finish Name
Red
Handle Material
High Carbon Steel
Material
High Carbon Steel
Tool Type
Manhole Hook
Warranty & Product Information
UPC
757033023017