This product requires certification to purchase.

3/4 in. Reround Tool (1 Piece)

REED

3/4 in. Reround Tool (1 Piece)

  • Fast #
  • Part #R06081
  • Item #1251191
  • Manufacturer Part #06081
5 out of 5 Customer Rating
Brand image
REED

3/4 in. Reround Tool (1 Piece)

  • Fast #
  • Part #R06081
  • Item #1251191
  • Manufacturer Part #06081
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compression fittings rely on round copper tubing and these tools help restore a round shape to the tubing
  • Steel construction for endurance
  • Rerounds CTS copper tube size
  • For safety, use with a soft-faced, brass hammer
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
7 in
Number of Pieces
1 Piece
Pipe Capacity
3/4 in
Weight
1.0 lb
Width
2-1/4 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Tool Type
Reround Tool
Warranty & Product Information
Application
Copper Tubing
UPC
757033060814